Beli loctite 567 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LOCTITE Thread Sealant 567 50ml (Lem Drat Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp319.900

    LOCTITE Thread Sealant 567 50ml (Lem Drat Pipa)
    Deskripsi:
    Off-white, low disassembly strength methacrylate thread sealant, ideal for sealing coarse threads up to M80/R3”. UL approved. LOCTITE® 567 is an off-white, low strength, thixotropic methacrylate thread sealant. It cures in the absence of air and by contact with metals when confined within threads up to M80/R3”. It is best suited for use on coarse metal threads and its breakaway torque rating is 1.7Nm. Viscosity is 280,000 - 800,000 mPa·s and service temperature -55 to +150ºC. UL approved.
    atribut:
    • Agency Approvals / Specifications: UL
    • Chemical Basis/Base: Methacrylate
    • Color: White: Off White
    • Cure type: Anaerobic Cure
    • Key Characteristics: Disassembly: Easy Disassembly, Thixotropic
    • Physical Form: Paste
    • Pressure resistance: 10000 psi
    • Substrates: Metal, Metal: Aluminium, Metal: Steel - Galvanized Steel, Metal: Steel - Stainless Steel
    • Temperature (°C): -55 up to 250
    • Viscosity: 280000 mPa.s (cP) Brookfield
    • Viscosity Temperature (°F): 77
  2. LOCTITE Piping Sealant 567 (For Stainless Steel) (Sealant Pipa)
    Mulai

    Rp1.799.900

    LOCTITE Piping Sealant 567 (For Stainless Steel) (Sealant Pipa)
    atribut:
    • Capacity (ml): 250
    • Color: White
    • Recommended Curing Accelerator: 7649
    • Viscosity: Paste (thixo)
    • Finishing Material: Principal Component: Synthetic Resin
  3. RS PRO Transparent Sealant Paste (Lem Silikon Pasta)
    Mulai

    Rp1.199.900

    RS PRO Transparent Sealant Paste (Lem Silikon Pasta)
    Deskripsi:
    Mechanical Grade PasteA clear acetoxy, silicone rubber compound equivalent to 732 RTV which will bond to most clean surfaces. It may be used as a sealant, gasket material or insulator for electrical repairs. Specific applications include sealing wire entries and connectors, adhesive for thermistor mounting, and seals for electrical housings and enclosures. During cure the material liberates acetic acid. Where a mould release agent is required, use PTFE dry film lubricant.NoteNot considered to be ’food safe’.
    atribut:
    • Application: Electrical
    • Chemical Type: Acetoxy, Elastomer
    • Colour: Transparent
    • Cure Time (day): 7 (23°C)
    • Dielectric Strength (kV/mm): 21.6
    • Food Processing Safe: No
    • Hardness: 25 Shore A
    • Maximum Operating Temperature (°C): 180
    • Minimum Operating Temperature (°C): -60
    • Odour: Acetic Acid
    • Operating Temperature Range (°C): -60 to +180
    • Physical Properties: Acetoxy Cure
    • Product Form: Paste
    • Sealant Type: Silicone Sealant
    • Specific Gravity: 1.03
    • Tensile Strength (N/cm): 230
  4. Asus Notebook Vostro 3000 Core i3 Series (Laptop)
    Mulai

    Rp14.999.900

    Asus Notebook Vostro 3000 Core i3 Series (Laptop)
    Deskripsi:
    Military grade : US MIL-STD 810H military-grade standard Touch Panel : Non-touch screen Display : 15.6-inch FHD (1920 x 1080) 16:9 aspect ratio LED Backlit IPS-level Panel 60Hz refresh rate 250nits Color gamut 45% NTSC color gamut Anti-glare display Screen-to-body ratio : 84% Intel Athena Program : N/A Processor : Intel® Core™ 7 Processor 150U 1.8 GHz (12MB Cache, up to 5.4 GHz, 10 cores, 12 Threads) Intergrated GPU : Intel® Graphics Graphics : N/A VRAM : N/A Total System Memory : DDR4 16GB On board memory : 8GB DDR4 on board DIMM Memory : 8GB DDR4 SO-DIMM Storage : 1TB M.2 NVMe™ PCIe® 4.0 SSD How to upgrade memory : Upgradable - Need to remove bottom/top case Expansion Slot(includes used) : 1x DDR4 SO-DIMM slot 1x M.2 2280 PCIe 4.0x4 Front-facing camera : 720p HD camera With privacy shutter Wireless : Wi-Fi 6(802.11ax) (Dual band) 1*1 + Bluetooth® 5.2 Wireless Card Keyboard type : Backlit Chiclet Keyboard NumberPad : N/A ScreenPad™ : N/A FingerPrint : FingerPrint I/O ports : 1x USB 2.0 Type-A 1x USB 3.2 Gen 1 Type-C 2x USB 3.2 Gen 1 Type-A 1x HDMI 1.4 1x 3.5mm Combo Audio Jack 1x DC-in Audio : SonicMaster Built-in speaker Built-in array microphone AC Adapter : ø4.5, 45W AC Adapter, Output: 19V DC, 2.37A, 45W, Input: 100~240V AC 50/60Hz universal Battery : 42WHrs, 3S1P, 3-cell Li-ion Dimension (WxHxD) : 35.97 x 23.25 x 1.79 ~ 1.79 cm (14.16" x 9.15" x 0.70" ~ 0.70")
    atribut:
    • Processor: Intel® Core™ 7
    • Memory (GB): 8 (DDR4 SO-DIMM)
    • Operation System: Windows 11 Home
    • Storage (TB): 1 (M.2 NVMe™ PCIe® 4.0 SSD)
    • LCD Cover Material: Plastic
  5. LOCTITE 495 Instant Adhesive (Lem Super)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

    LOCTITE 495 Instant Adhesive (Lem Super)
    Deskripsi:
    General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.
    atribut:
    • Color: Clear: Ultra Clear
    • Fixture Time: 5-20 sec
    • Gap Fill (mm): 0.15
    • Technology: Cyanoacrylate
    • Appearance (uncured): Transparent, colorless to straw colored liquid LMS
    • Application: Bonding
    • Chemical Type: Ethyl cyanoacrylate
    • Components: One part - requires no mixing
    • Cure: Humidity
    • Key Substrates: Plastics, Rubbers and Metals
    • Viscosity: Low
  6. LOCTITE Thread Sealants 577 (Perekat Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    LOCTITE Thread Sealants 577 (Perekat Pipa)
    Deskripsi:
    Medium-strength, general purpose thread sealant for straight/straight and straight/taper threads and fittings. Fills the space between threaded parts and seals and locks at the same time. LOCTITE® 577 is designed for the locking and sealing of metal pipes and fittings as well as other threaded assemblies. The product provides an instant, low-pressure seal for metal pipes and fittings. It will not creep, shrink or shred. It has excellent chemical and thermal resistance and offers less migration of liquid product after application.
    atribut:
    • Agency Approvals / Specifications: DVGW, NSF, WRAS
    • Color: Yellow
    • Key Characteristics: Thixotropic
    • Temperature (°C): -65 up to 150
    • Viscosity: 70000 - 130000 mPa.s (cP) Brookfield
    • Breakaway Torque (N m): 11
    • Chemical Type: Dimethacrylate Ester
    • Maximum Thread Size (inch): R3
    • Physical State: Paste
    • Pressure Resistance (psi): 10000 (68.9)
    • Size (ml): 50
    • Temperature Range (°С): 180
    • Type of Product: Thread Sealant
    • Viscosity Temperature (°F): 77
  7. Kenko Graphite Pencil (Pensil)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp12.900

  8. LOYAL Kabel Roll Sapphire Baru Warna Assorted
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    LOYAL Kabel Roll Sapphire Baru Warna Assorted
    Deskripsi:
    - Teknologi Dual Drum gulungan kabel terpisah dengan body luar menggulung kabel lebih ringan.- Handle berputar menggulung kabel lebih nyaman.- Saklar Indikator.- P.V.C RoHS.- kabel SNI.- Terminal kuningan.- Pin kuningan.- Arde.
    atribut:
    • Cable Type: 3G
    • Diameter (cm): 29
    • Cable Size (mm): 0.75
  9. Lenovo Notebook V14 G5 IRL (Laptop)
    Mulai

    Rp13.999.900

    Lenovo Notebook V14 G5 IRL (Laptop)
    atribut:
    • Audio: Chip High Definition (HD) Audio, Realtek ALC3287 codec
    • Battery: Integrated 38Wh
    • Camera: HD 720p with Privacy Shutter
    • Chipset: Intel SoC Platform
    • Dimensions (WxDxH) (mm): 324.2x215.2x19.9
    • Display: 14inch FHD (1920x1080) IPS 300nits Anti-glare, 45% NTSC
    • Graphics: Integrated Intel UHD Graphics
    • Keyboard: Non-backlit
    • Power Adapter (W): 65 Round Tip (3-pin)
    • Processor: Intel Core i5-13420H, 8C (4P + 4E) / 12T, P-core 2.1 / 4.6GHz, E-core 1.5 / 3.4GHz, 12MB
    • Speakers: Stereo speakers, 1.5W x2, Dolby Audio
    • Storage (Gb): 512
  10. Gunindo Penghapus Papan Tulis
    Rating:
    100% of 100
    (5)
    Mulai

    Rp9.900

  11. Permatex RTV Gasket Maker (Lem Gasket)
    Mulai

    Rp369.900

    Permatex RTV Gasket Maker (Lem Gasket)
    Deskripsi:
    These RTV gasket makers maintain performance under higher temperatures than other gasket makers. They cure in place, eliminating the need for a precut gasket, and are useful in applications with elevated temperatures such as exhaust manifolds and turbochargers.
    atribut:
    • UNSPSC: 31160000
    • Chemical Base: Oxime Silicone
    • Color: Red
    • Container Size (oz): 3
    • Container Type: Tube
    • Cure type: Room Temperature
    • Features: Replaces Almost Any Cut Gasket; Sensor Safe Non-Corrosive RTV Silicone
    • Flash Point Temperature (°F): 200
    • For Fluid Type: Automotive Fluids
    • For Material Type: Aluminium, Brass, Bronze, Cast Iron, Copper
    • Full Cure Time (day): 1
    • Hardness: Shore A35
    • Includes: Plastic Cap
    • Manufacturer Part Number: 81630
    • Maximum Gap Fill Size (in): 0.25
    • Maximum Operating Temperature (°F): 600
    • Minimum Operating Temperature (°F): -65
    • Non-Hardening: Yes
    • Non-Toxic: Yes
    • Product Form: Paste
    • Resistance Properties: High-Temperature Resistant
    • Sealant Type: Gasket Maker
    • Sensor Safe: Yes
    • Series: Ultra Red® RTV
    • Standards: OSHA 29 CFR 1910.1200
    • Working Time (minute): 10
  12. Scotch Vinyl Tape 33+ (Lakban Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp86.900

    Scotch Vinyl Tape 33+ (Lakban Listrik)
    Deskripsi:
    Electrical Tape
    atribut:
    • Color: Black
    • Size (inchxft): 3/4x66
  13. Epson Ink Printer in Bottle 003 (Tinta Printer)
    Rating:
    98% of 100
    (47)
    Mulai

    Rp97.900

    Epson Ink Printer in Bottle 003 (Tinta Printer)
    atribut:
    • Size (ml): 65
    • Suitable For: L1110, L3110, L3150, L5190
    • Suitable Manufacturer: EPSON
  14. Kenko Sign Here Index (Label Penanda)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp11.900

    Kenko Sign Here Index (Label Penanda)
    Deskripsi:
    KenkoSticky Note Sign Here Index SHI-150FD (25mm x 44mm) 50 Flags SHI-150FD adalah label stiker yang biasanya diberikan pada dokumen atau kontrak yang perlu dibubuhkan tandatangan, dengan stiker label sign here setiap orang akan mengetahui posisi yang harus dibubuhkan tandatangan cocok untuk ditempel di kertas, papan jadwal, buku maupun dokumen lainnya.- Bisa untuk menandai apapun- Cocok untuk anak sekolah,kuliah dan kantoran- Index kenko- Penanda- Berkualitas dan di design dengan tampilan kekinian
    atribut:
    • Rule: Unruled
  15. Epson Ink Printer in Bottle (Tinta Printer)
    Rating:
    98% of 100
    (24)
    Mulai

    Rp98.900

    Epson Ink Printer in Bottle (Tinta Printer)
    atribut:
    • Size (ml): 70
    • Suitable Manufacturer: EPSON
  16. Epson Ink Printer in Bottle 008 (Tinta Printer)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp319.900

    Epson Ink Printer in Bottle 008 (Tinta Printer)
    atribut:
    • Suitable Manufacturer: EPSON
  17. Epson Ink Printer in Bottle 001 (Tinta Printer)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    Epson Ink Printer in Bottle 001 (Tinta Printer)
    atribut:
    • Suitable For: L4150, L6170, L6190
    • Suitable Manufacturer: EPSON
  18. Rectorseal Pipe Thread Sealant (Sealant Ulir Pipa)
    Mulai

    Rp92.900

    Rectorseal Pipe Thread Sealant (Sealant Ulir Pipa)
    Deskripsi:
    General purpose non-hardening pipe thread sealants are intended for basic plumbing applications that are not exposed to high pressures from gas or liquid. They do not harden, which helps prevent cracking as the sealant ages and allows easy adjustment and disassembly.
    atribut:
    • UNSPSC: 31201612
    • Cure type: Non-Hardening
    • Features: Lead Free; Low Odor
    • For Fluid Type: Air; Diesel Fuel Oil; Fuels; Kerosene; Natural Gas; Steam; Water
    • For Material Type: Aluminium, Brass, Copper, Fiberglass, Galvanized Steel, Iron, Polyethylene, PVC, Stainless Steel
    • For Maximum Thread Diameter: 1-1/4
    • Maximum Operating Pressure for Gases (psi): 2000
    • Maximum Operating Pressure for Liquids (psi): 8000
    • Maximum Operating Temperature (°F): 350
    • Mixing Required: Yes
    • Product Form: Paste
    • Shelf Life (yr): 2
    • Specific Gravity: 1.4
    • VOC Content (g/L): 160
  19. LOCTITE Thread Sealant 542 series (Lem Drat Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    LOCTITE Thread Sealant 542 series (Lem Drat Pipa)
    atribut:
    • Color: Brown
    • Breakaway Torque (N m): 15
    • Chemical Type: Dimethacrylate Ester
    • Maximum Pressure Resistance (N/mm²): 68.9 (10,000 psi)
    • Physical State: Liquid
    • Temperature Range (°C): - 55 to 150
    • Temperature Resistance (°C): 150
  20. LOCTITE Threadlocker 243 (Lem Baut)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp82.900

Daftar Harga loctite 567 Terbaru October 2026
LOCTITE Thread Sealant 567 50ml (Lem Drat Pipa)Rp319.900
LOCTITE Piping Sealant 567 (For Stainless Steel) (Sealant Pipa)Rp1.799.900
RS PRO Transparent Sealant Paste (Lem Silikon Pasta)Rp1.199.900
Asus Notebook Vostro 3000 Core i3 Series (Laptop)Rp14.999.900
LOCTITE 495 Instant Adhesive (Lem Super)Rp90.900
LOCTITE Thread Sealants 577 (Perekat Pipa)Rp289.900
Kenko Graphite Pencil (Pensil)Rp12.900
LOYAL Kabel Roll Sapphire Baru Warna AssortedRp259.900
Lenovo Notebook V14 G5 IRL (Laptop)Rp13.999.900
Gunindo Penghapus Papan TulisRp9.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)